RESCUE HOOK SPLICE END (GOES WITH 899.5526)
899.A30429
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 5:40 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
Features
| To be used with 899.5526 to create a six foot insulated body rescue hook |
| 18" opening mounted on a 1 1/4" insulated fiberglass pole |
| Used to rescue workers from Arc Flash incidents and other hazardous situations |
| Complies with ASTM F-711 |
| Please refer to ASTM F711 for ongoing testing requirements |
Customers Also Viewed
Review(s)
Product not yet rated.